Shop HOMEROOTS
See all product information
Create Account
Traditional Solid Teak Wall Mount Soap Dish
- Mfr # 475842
- Zoro # G523440731
product price:Â
$
36.89
/ea
Key Features
Shower Hooks Included
No
Mirror Included
No
Toothbrush Holder
No
Number of Compartments
1
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 475842
- Zoro #
- G523440731
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Width
- 4.75 in
- Length
- 1.56 in
- Depth
- 3.25 in
Details
- Shower Hooks Included
- No
- Mirror Included
- No
- Toothbrush Holder
- No
- Number of Compartments
- 1
- Color
- Brown
- Product Type
- Soap Dish
- Item
- Misc Bath Accessories
- Mount Type
- Freestanding
- Assembly Required
- No Assembly Needed
- Style
- Traditional
- Finish
- Natural
- Commercial Use
- No
- Material
- Teak
- Includes
- 1
Description
Extend the life of your bar soap stylishly with this Traditional Solid Teak Wall Mount Soap Dish, which can help dry your soap bar faster to prevent collecting bacteria. Handcrafted from weather-resistant teak wood for long-lasting quality that can naturally withstand moisture and molds, making it an excellent choice in wet or humid environments. This savvy soap dish is finished in a natural teak design and comes with pre-drilled holes to mount it with ease, clear plastic for added protection, and a drain hole to drain water away and prevent soap residue. This wall-mount soap dish will keep your bar soap in place to help you organize your space with elegance and style. 1.56in 4.75in X 3.25in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.