Traditional Solid Teak Wall Mount Oval Soap Dish
- Mfr # 475843
- Zoro # G323440245
product price:Â
$
89.99
/ea
Key Features
Depth
3.56 in
Length
1.38 in
Shower Hooks Included
No
Assembly Required
No Assembly Needed
Style
Traditional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 475843
- Zoro #
- G323440245
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Depth
- 3.56 in
- Length
- 1.38 in
- Width
- 7.13 in
Details
- Shower Hooks Included
- No
- Item
- Misc Bath Accessories
- Assembly Required
- No Assembly Needed
- Style
- Traditional
- Commercial Use
- No
- Includes
- 1
- Toothbrush Holder
- No
- Product Type
- Soap Dish
- Color
- Brown
Description
Extend the life of your bar soap stylishly with this Traditional Solid Teak Wall Mount Oval Soap Dish, which can help dry your soap bar faster to prevent bacteria build-up. Handcrafted from weather-resistant teak wood for long-lasting quality that can naturally withstand moisture and molds, making it an excellent choice in wet or humid environments. This savvy soap dish is finished in a natural teak design and comes with pre-drilled holes to mount it with ease, and six draining holes with a curved design to prevent your soap from sitting in puddles and soap residue. This oval soap dish will keep your bar soap in place to help you organize your space with elegance and style. 1.38in 7.13in X 3.56in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.