Traditional Solid Teak Wall Mount Toilet Paper Holder
- Mfr # 475854
- Zoro # G623439277
product price:Â
$
34.35
/ea
Key Features
Length
1.78 in
Width
5.5 in
Includes
1
Color
Brown
Depth
3.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 475854
- Zoro #
- G623439277
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Misc Bath Accessories
- Includes
- 1
- Color
- Brown
Dimensions
- Length
- 1.78 in
- Width
- 5.5 in
- Depth
- 3.75 in
Description
Improve your space with a luxurious vibe and provide a more hygienic environment with this Traditional Solid Teak Wall Mount Toilet Paper Holder. Handcrafted from weather-resistant teak wood for long-lasting quality that can naturally withstand moisture and molds, making it an excellent choice in wet or humid environments. Featuring an elegant dovetail joint construction and a spring-loaded bar for easy-to-replace tissue rolls. This is finished in a classic warm maple teak polish for added durability and style, and a perfect sanitary solution to your space with a traditional vibe. 1.78in X 5.50in X 3.75in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.