Traditional Solid Teak Magazine and Toilet Paper Holder
- Mfr # 475860
- Zoro # G423440312
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Depth
6.5 in
Color
Brown
Includes
1
Length
6 in
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 475860
- Zoro #
- G423440312
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Misc Bath Accessories
- Color
- Brown
- Includes
- 1
Dimensions
- Depth
- 6.5 in
- Length
- 6 in
- Width
- 5 in
Description
Improve your space with a luxurious vibe and provide a more hygienic environment with this Traditional Solid Teak Magazine and Toilet Paper Holder. Handcrafted from weather-resistant teak wood for long-lasting quality that can naturally withstand moisture and molds, making it an excellent choice in wet or humid environments. It features a magazine holder to hold or display your magazines and comes with a spring-loaded bar for easy-to-replace tissue rolls. This is finished in a natural teak design for added durability and style, for an environmentally friendly and perfect sanitary solution to your space with a traditional vibe. 6in X 5in X 6.50in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.