Zoro Homepage

Tufted Beige and Brown Upholstered Linen Dining Side Chair

  • Mfr # 535366

  • Zoro # G122351551


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Application Type
No
Color
Beige Brown
Depth (In.)
19.7 in
Width (In.)
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535366
Zoro #
G122351551
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
19.7 in
Width (In.)
22 in
Height (In.)
37.8 in

Details

Assembly Required
Partial Assembly Needed
Application Type
No
Color
Beige Brown
Item
Dining Chair

Description

Make your dining experience the best with this tufted beige and brown upholstered linen dining side chair. The addition of a tufted design gives this chair some extra special flair. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. The solid back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 37.8-inch H x 22-inch W x 19.7-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.