Two Hook 2in Antiqued Gold Cast Iron Pig Wall Hooks
- Mfr # 724077
- Zoro # G723438668
product price:Â
$
22.99
/ea
Key Features
Hook Finish
Antique Gold
Hook Base Width
2.38 in
Overall Length
3 in
Hook Item
Coat Hangers
Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 724077
- Zoro #
- G723438668
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hook Base Width
- 2.38 in
- Overall Length
- 3 in
- Depth
- 0.5 in
Details
- Hook Finish
- Antique Gold
- Hook Item
- Coat Hangers
- Material
- Cast Iron
- Number of Hooks
- 2
- Includes
- No
- Color
- Antiqued Gold
Description
Two hook 2-inch gold cast iron pig wall hooks are the perfect addition to your entryway. Designed in a charming and whimsical style, these wall hooks offer a unique blend of function and aesthetic appeal. The antiqued gold finish adds a touch of sophistication to your decor. With two hooks available, you can easily organize coats, bags, or hats while keeping your space tidy. These hooks are designed to mount securely on the wall, making them an excellent choice for maximizing space in smaller areas. Elevate your home's entrance with this delightful and practical accessory that showcases both personality and functionality. Perfect for those who appreciate a rustic yet refined look in their home decor. 3.00-inch h x 2.38-inch w x 0.50-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.