Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Two Piece Brown Solid and Manufactured Wood Bedroom Set
Mfr # 569384
Zoro # G022910537
product price:Â
$
983.99
/ea
Key Features
Bed Size
Queen
Color
Brown
Material
Wood
Box Spring Required (Yes/No)
No
Overall Height
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 569384
- Zoro #
- G022910537
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Bed Size
- Queen
- Overall Height
- 39 in
- Overall Width
- 63 in
- Overall Length
- 82.3 in
Details
- Color
- Brown
- Material
- Wood
- Box Spring Required (Yes/No)
- No
- Included Headboard (Yes/No)
- Yes
- Nightstand Included
- Yes
- Includes
- Bed, Nightstand
- Finish
- Natural
- Commercial Use
- No
- Upholstered
- No
- Item
- Bedroom Furniture Sets
- Number of Pieces Included
- 2
- Footboard Included
- Yes
- Weight Capacity
- 800 lb
- Style
- Contemporary
- Number of Dresser Drawers
- 1
- Assembly Required
- Full Assembly Needed
- Bed Included
- Yes
Description
Transform your bedroom with this contemporary two-piece bedroom set in rich brown hues. The set includes a stylish bed and a convenient nightstand, adding both functionality and sophistication to your space. Crafted from solid and manufactured wood, this set boasts durability and timeless elegance, making it a perfect choice for any modern bedroom decor. The warm brown color effortlessly complements a variety of color schemes, adding a cozy and inviting atmosphere to your room. Update your sleeping sanctuary with this elegant and practical bedroom set today. 39-inch h x 63-inch w x 82.3-inch d.