Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Two Piece White Solid and Manufactured Wood Bedroom Set
Mfr # 569370
Zoro # G322906834
product price:Â
$
983.99
/ea
Key Features
Material
Solid and Manufactured Wood
Box Spring Required (Yes/No)
No
Overall Height
39 in
Overall Width
63 in
Overall Length
82.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 569370
- Zoro #
- G322906834
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Bed Size
- Queen
- Overall Height
- 39 in
- Overall Width
- 63 in
- Overall Length
- 82.3 in
Details
- Color
- White
- Material
- Solid and Manufactured Wood
- Box Spring Required (Yes/No)
- No
- Included Headboard (Yes/No)
- Yes
- Includes
- Bed, Nightstand
- Item
- Bedroom Furniture Sets
- Finish
- Matte
- Commercial Use
- No
- Bed Included
- Yes
- Style
- Contemporary
- Nightstand Included
- Yes
- Assembly Required
- Full Assembly Needed
- Number of Dresser Drawers
- 1
- Weight Capacity
- 800 lb
- Footboard Included
- Yes
- Upholstered
- No
- Number of Pieces Included
- 2
Description
Transform your bedroom with this contemporary two piece white solid and manufactured wood bedroom set. The set includes a bed and a nightstand, perfect for a cohesive look. The majority color is a clean, crisp white, enhancing the modern appeal of your bedroom decor. Crafted from solid and manufactured wood, this set offers durability and style that will last. The minimalist design allows for versatility in pairing with various bedding and decorative accents. Elevate your sleeping space with this sleek and timeless bedroom set that exudes elegance and sophistication, creating a serene oasis in your home. 39-inch h x 63-inch w x 82.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.