Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Two Piece Espresso Solid and Manufactured Wood Bedroom Set
Mfr # 569374
Zoro # G522909864
product price:Â
$
983.99
/ea
Key Features
Material
Solid and Manufactured Wood
Box Spring Required (Yes/No)
No
Overall Height
39 in
Overall Width
63 in
Overall Length
82.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 569374
- Zoro #
- G522909864
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Bed Size
- Queen
- Overall Height
- 39 in
- Overall Width
- 63 in
- Overall Length
- 82.3 in
Details
- Color
- Espresso
- Material
- Solid and Manufactured Wood
- Box Spring Required (Yes/No)
- No
- Included Headboard (Yes/No)
- Yes
- Number of Dresser Drawers
- 1
- Bed Included
- Yes
- Number of Pieces Included
- 2
- Item
- Bedroom Furniture Sets
- Style
- Contemporary
- Footboard Included
- Yes
- Finish
- Natural
- Assembly Required
- Full Assembly Needed
- Upholstered
- No
- Includes
- Bed, Nightstand
- Commercial Use
- No
- Weight Capacity
- 800 lb
- Nightstand Included
- Yes
Description
Enhance your bedroom with this contemporary two-piece bedroom set in a rich espresso finish. The set includes a stylish bed and a matching nightstand, both crafted from solid and manufactured wood for durability and sophistication. The deep espresso color scheme creates a cozy and inviting atmosphere, perfect for unwinding after a long day. Designed to seamlessly fit into any modern interior, this bedroom set exudes elegance and charm. Elevate your sleeping space with this chic and practical ensemble that combines style and functionality effortlessly. Transform your bedroom into a sanctuary of relaxation with this exquisite espresso bedroom set. 39-inch h x 63-inch w x 82.3-inch d.