Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Two Piece White Solid and Manufactured Wood Bedroom Set
Mfr # 569371
Zoro # G922911764
product price:Â
$
1,124.99
/ea
Key Features
Material
Solid and Manufactured Wood
Box Spring Required (Yes/No)
No
Included Headboard (Yes/No)
Yes
Nightstand Included
Yes
Overall Length
82.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 569371
- Zoro #
- G922911764
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Bed Size
- King
- Overall Length
- 82.3 in
- Overall Height
- 39 in
- Overall Width
- 79.2 in
Details
- Color
- White
- Material
- Solid and Manufactured Wood
- Box Spring Required (Yes/No)
- No
- Included Headboard (Yes/No)
- Yes
- Nightstand Included
- Yes
- Style
- Contemporary
- Number of Pieces Included
- 2
- Commercial Use
- No
- Assembly Required
- Full Assembly Needed
- Finish
- Matte
- Bed Included
- Yes
- Includes
- Bed, Nightstand
- Number of Dresser Drawers
- 1
- Item
- Bedroom Furniture Sets
- Weight Capacity
- 800 lb
- Upholstered
- No
- Footboard Included
- Yes
Description
Transform your bedroom into a contemporary oasis with this two-piece bedroom set. Crafted from solid and manufactured wood, this set includes a sleek white bed and a matching nightstand, offering a refreshing look for your space. The minimalist design in white upholstery exudes a sense of calmness and sophistication, creating a serene atmosphere in your bedroom. Upgrade your sleeping quarters with this chic set that effortlessly blends with any existing decor, making it easy to style and accessorize your room. Experience the perfect balance of style and functionality with this modern bedroom set that promises to elevate your relaxation and comfort. 39-inch h x 79.2-inch w x 82.3-inch d.