Shop HOMEROOTS
See all product information
Create Account
Vintage 1935 Atlantic City Travel Unframed Print Wall Art
- Mfr # 394256
- Zoro # G922887595
product price:Â
$
20.55
/ea
Key Features
Width
12 in
Shape
Rectangle
LED/Illuminated
No
Color
Blue, Red
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 394256
- Zoro #
- G922887595
- UPC #
- -
- Country of Origin
- United States
- Shape
- Rectangle
- LED/Illuminated
- No
- Color
- Blue, Red
- Material
- Paper
- Subject
- Advertisements
- Finish
- Matte
- Art Type
- Number of Pieces Included
- 1
- Item
- Wall Art
- Primary Art Material
- Paper
- Assembly Required
- No Assembly Needed
- Wall Mounting Hardware Included
- No
Dimensions
- Width
- 12 in
- Depth
- 0.1 in
- Length
- 18 in
Description
Bring some sizzle to your space with this eye-catching vintage 1935 atlantic city travel unframed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 18 inches H x 12 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.