Shop HOMEROOTS
See all product information
Create Account
Vintage Black and Gold Bird Detail Lantern Wall Light
- Mfr # 399206
- Zoro # G223525790
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Width
8 in
Length
16-1/2 in
Fixture Housing Color
Bronze
Height
10-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 399206
- Zoro #
- G223525790
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- No Assembly Needed
- Item
- Outdoor Lighting
- Fixture Housing Color
- Bronze
Dimensions
- Width
- 8 in
- Length
- 16-1/2 in
- Height
- 10-1/2 in
Description
Add a touch of natural and slightly whimsical design to any outdoor space of your home with this Vintage Black and Gold Bird Detail Lantern Wall Light. The wall bracket has a simple round design and is finished to a matte black color. Attached to the bracket there is a branch shape rod which holds the lantern up. There is another branch that is attached to the base which connects to a bird ornament. The base has tree like detail which matches the top. The top has another bird ornament on top of it. All of these details are in a vintage black and gold finish. The lantern globe is made of glass which is glazed to a beige color. Use this light on its own as a statement piece or in pairs around your front door. 16.5 in H x 8 in W x 10.5 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.