Artificial Tree 5FT Faux Hedyotis Topiary Ball Plant in Weighted Pot Fake Plants for IndoorDisplay
- Mfr # 50-10007
- Zoro # G323303083
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Color
Green, Brown, and Black; Note: Natural Tree Trunk Colors May Vary
Material
Natural Trunk with UV Resistant PVC Leaves
Height
60 in
Width
15 in
Includes
Artificial Plant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50-10007
- Zoro #
- G323303083
- UPC #
- 886511284333
- Country of Origin
- China
Dimensions
- Height
- 60 in
- Width
- 15 in
- Length
- 15 in
Details
- Item
- Artificial Plant
- Color
- Green, Brown, and Black; Note: Natural Tree Trunk Colors May Vary
- Material
- Natural Trunk with UV Resistant PVC Leaves
- Includes
- Artificial Plant
- Type
- Artificial Plants & Flowers
Description
Add greenery to your indoor and outdoor spaces with the 5FT Hedyotis Faux Plants Indoor by Pure Garden. Perfect for busy people who want a bit of greenery in their garden or home without the watering and care, this tree boasts vividly colored UV-resistant leaves and realistic branches for a lifelike appearance, reinvigorating your front porch decor outside or your entryway, living room, or office inside. The floor plant comes in a weighted pot to withstand wind when used on the front porch and features a traditional design that complements other classically designed artificial plants.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.