Warm Brown Leather And Solid Wood Bench
- Mfr # 391925
- Zoro # G023439389
product price:Â
$
685.99
/ea
Key Features
Leg Material
Solid Wood
Overall Depth
18 in
Upholstered
Yes
Bench Type
Entryway Bench
Width
58 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 391925
- Zoro #
- G023439389
- UPC #
- -
- Country of Origin
- India
- Leg Material
- Solid Wood
- Upholstered
- Yes
- Item
- Benches
- Bench Type
- Entryway Bench
- Material
- Upholstery
- Style
- Modern
- Color
- Brown
- Seat Material
- Upholstery
- Weight Capacity
- 300 lbs
- Assembly
- No Assembly Needed
- Nailhead Trim
- No
- Bench Pattern
- Solid Color
- Finish
- Lacquer
- Hand Crafted
- No
- Upholstery Material
- Genuine Leather
- Leg Color
- Black
- Upholstery Color
- Brown
Dimensions
- Overall Depth
- 18 in
- Width
- 58 in
- Size
- 18" x 57.7" x 19.7"
- Overall Length
- 18 in
Description
Unique and stylish, the Warm Brown Leather and Solid Wood Bench is a great way to bring fashion to your space. This bench features striking black finished legs and edges and a middle seat area eveloped in soft and comfortable genuine leather. The stitching styling of the leather brings it up a notch, making this bench a great way to accent your entrance foyer, hallway, or provide extra seating in living room or family room. 18in x 57.7in 19.7in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.