Wash Your Hands Sign 20" X 17" Black Wash Your Hands Metal Wall Decor

  • Mfr # 608990

  • Zoro # G122883885


product price:  $52.25
/ea

Key Features

Assembly Required
No
Lighted
No
Orientation
Vertical Only
Finish Style
No Distressing
Depth
0.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
608990
Zoro #
G122883885
UPC #
-
Country of Origin
China

Dimensions

Depth
0.52 in
Width
17.13 in
Length
19.89 in

Details

Item
Wall Decor
Assembly Required
No
Lighted
No
Orientation
Vertical Only
Finish Style
No Distressing
Style
Modern
Outdoor Suitability
No
Hooks Included
No
Color
Black
Commercial Use
No
Mirrored
No
Construction Method
Handmade
Wall Decor Type
Hanging Text
Fringe/Tassels Included
No
Material
Metal
Shape
Rectangle

Description

Our words matter. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this text decor that brings sentiment, color, and dimension to your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19.89-inch h x 17.13-inch w x 0.52-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.