
West Point New York Vintage Travel Unframed Print Wall Art
Mfr # 394360
Zoro # G122892368
product price:Â $37.99
/eaKey Features
Material
Paper
Primary Art Material
Paper
Color
Blue, Yellow
Subject
Scenic & Cityscapes
Set Type
Single Piece Item
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
394360
Zoro #
G122892368
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Width
24 in
Depth
0.1 in
Details
Material
Paper
Primary Art Material
Paper
Color
Blue, Yellow
Subject
Scenic & Cityscapes
Set Type
Single Piece Item
Finish
Matte
Assembly Required
No Assembly Needed
Shape
Rectangle
Art Type
Print
Wall Mounting Hardware Included
No
Item
Wall Art
Number of Pieces Included
1
LED/Illuminated
No
Commercial Use
Yes
Description
The west point new york vintage travel unframed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 36 inches H x 24 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.