Shop HOMEROOTS
See all product information
Create Account
White and Brown 40in Rolling Kitchen Cart With Storage
- Mfr # 474097
- Zoro # G523440021
product price:Â
$
385.99
/ea
Free Shipping & Returns
Key Features
Caster Material
Manufactured Wood
Shape
Rectangular
Assembly
Full Assembly Needed
Exterior Shelves Included
Yes
Load Capacity
40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 474097
- Zoro #
- G523440021
- UPC #
- -
- Country of Origin
- Colombia
- Caster Material
- Manufactured Wood
- Shape
- Rectangular
- Assembly
- Full Assembly Needed
- Exterior Shelves Included
- Yes
- Load Capacity
- 40
- Foldable
- No
- Counter Material
- Manufactured Wood
- Drawers Included
- Yes
- Drop Leaf
- No
- Item
- Kitchen Carts-Islands
- Hand Painted
- No
- Finish
- Natural
- Kitchen Cart Type
- Kitchen Cart
- Commercial Use
- No
- Purposeful Distressing Type
- No Distressing
- Base Color
- White
- Cabinets Included
- No
- Color
- Brown, White
Dimensions
- Overall Depth
- 20 in
- Outside Width
- 40 in
- Outside Length
- 36.7 in
Description
The addition of an island or cart can be used for a variety of tasks, from food preparation and cooking to serving and dining. This white and brown 40-inch rolling kitchen cart with storage stands out from the rest because of its excellent design and versatility. Made of a combination of durable manufactured wood this rectangular cart is a portable organizing solution that provides extra storage and counter space in your kitchen. This unit features purposeful distressing for a slightly rustic and vintage design styling. Drawer storage also helps to keep those handy utensils and serving essentials neat, tidy, and ready to be used. Maximize your space with this multi- functional and good looking kitchen cart. 36.7-inch h x 40-inch w x 20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.