Shop HOMEROOTS
See all product information
Create Account
35in Navy Blue White And Natural Rolling Rattan Bar Cart
- Mfr # 388948
- Zoro # G823438452
product price:Â
$
934.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Purposeful Distressing Type
No Distressing
Base Color
Natural, Navy Blue, White
Drawers Included
No
Exterior Shelves Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 388948
- Zoro #
- G823438452
- UPC #
- -
- Country of Origin
- Indonesia
- Commercial Use
- No
- Item
- Kitchen Carts-Islands
- Purposeful Distressing Type
- No Distressing
- Base Color
- Natural, Navy Blue, White
- Drawers Included
- No
- Exterior Shelves Included
- No
- Counter Material
- Rattan
- Natural Variation Type
- No Natural Variation
- Foldable
- No
- Shape
- Rectangular
- Cabinets Included
- No
- Drop Leaf
- No
- Color
- Blue
- Hand Painted
- No
- Kitchen Cart Type
- Kitchen Cart
- Caster Material
- Faux Rattan
- Assembly
- No Assembly Needed
Dimensions
- Overall Depth
- 16.5 in
- Outside Width
- 34.5 in
- Outside Length
- 33 in
Description
This 35-inch navy blue white and natural rolling rattan bar cart will add a cohesive look to the kitchen while also providing additional space and functionality. Made of a combination of durable rattan this rectangular cart is a portable organizing solution that provides extra storage and display space in your kitchen, dining room, or living room. This rolling two tier cart combines good looking casual style with functionality. Maximize your space with this multi- functional and good looking cart. 33-inch h x 34.5-inch w x 16.5-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.