Black and Natural 32in Rolling Prep Table With Storage
- Mfr # 319144
- Zoro # G623440518
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Caster Material
Manufactured Wood, Metal
Purposeful Distressing Type
No Distressing
Exterior Shelves Included
Yes
Base Color
Black
Overall Depth
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 319144
- Zoro #
- G623440518
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Depth
- 16 in
- Outside Length
- 31 in
- Outside Width
- 32 in
Details
- Caster Material
- Manufactured Wood, Metal
- Purposeful Distressing Type
- No Distressing
- Exterior Shelves Included
- Yes
- Base Color
- Black
- Cabinets Included
- No
- Drop Leaf
- No
- Finish
- Metallic
- Shape
- Rectangular
- Commercial Use
- No
- Kitchen Cart Type
- Prep Table
- Drawers Included
- No
- Assembly
- Full Assembly Needed
- Item
- Kitchen Carts-Islands
- Counter Material
- Manufactured Wood
- Color
- Black, Natural
Description
This black and natural 32-inch rolling prep table with storage marks the beginning of a new era for kitchen decor. This handy rectangular manufactured wood and metal and manufactured wood prep table is ideal for a busy kitchen. This handy rectangular manufactured wood and metal prep table is ideal for a busy kitchen. This unit features purposeful distressing for a slightly rustic and vintage design styling. Redecorate or rearrange your kitchen with this unit, which includes a set of wheels for easy mobility. Enhance the beauty and functionality of your kitchen space with this multi-purpose prep table. 31-inch h x 32-inch w x 16-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.