White and Natural 26in Rolling Kitchen Cart With Storage
- Mfr # 469466
- Zoro # G523440656
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
17 in
Shape
Rectangular
Outside Length
59.5 in
Counter Material
Solid Wood
Drop Leaf
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 469466
- Zoro #
- G523440656
- UPC #
- -
- Country of Origin
- China
- Shape
- Rectangular
- Counter Material
- Solid Wood
- Drop Leaf
- No
- Assembly
- Full Assembly Needed
- Caster Material
- Solid Wood, Metal
- Finish
- Metallic
- Drawers Included
- Yes
- Exterior Shelves Included
- Yes
- Commercial Use
- No
- Base Color
- White
- Item
- Kitchen Carts-Islands
- Kitchen Cart Type
- Kitchen Cart
- Foldable
- No
- Hand Painted
- No
- Color
- White, Natural
- Cabinets Included
- No
- Purposeful Distressing Type
- No Distressing
Dimensions
- Overall Depth
- 17 in
- Outside Length
- 59.5 in
- Outside Width
- 25.5 in
Description
This white and natural 26-inch rolling kitchen cart with storage will add a cohesive look to the kitchen while also providing additional space and functionality. Made of a combination of durable solid wood and metal and solid wood, this rectangular cart is a portable organizing solution that provides extra storage and counter space in your kitchen. Made of a combination of durable solid wood and metal this rectangular cart is a portable organizing solution that provides extra storage and counter space in your kitchen. The beautiful grains and natural variations of the solid wood give this piece its own unique appearance. This unit features purposeful distressing for a slightly rustic and vintage design styling. Utilize the convenient drawers to store your cooking utensils and accessories. Maximize your space with this multi- functional and good looking kitchen cart. 59.5-inch h x 25.5-inch w x 17-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.