Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White and Silver Acrylic and Metal Low Back Adjustable Height Bar Chair

  • Mfr # 555033

  • Zoro # G322810650


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Bar Chair Type
Adjustable Height
Width
17.5 in
Finish
Chrome
Material
Metal
Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555033
Zoro #
G322810650
UPC #
-
Country of Origin
China

Dimensions

Width
17.5 in
Depth
17.5 in
Length
23.5 in

Details

Bar Chair Type
Adjustable Height
Finish
Chrome
Material
Metal
Item
Bar Chairs
Capacity
250 lb
Assembly Required
Full Assembly Needed
Number of Stools Included
1
Seat Style
Round
Color
Silver

Description

Comfort and design come together nicely in this white and silver acrylic and metal low back adjustable height bar chair. The silver coloration of the high quality metal base marries nicely with the white acrylic seat. The round shape of the seat combines with a low_back to give this chair a comfortable and fashionable look. Designed with a footrest for comfort and convenience. 23.5-inch h x 17.5-inch w x 17.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.