
White and Silver Faux Leather and Metal Low Back Adjustable Height Bar Chair
Mfr # 555041
Zoro # G722810977
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Length
33 in
Number of Stools Included
1
Bar Chair Type
Adjustable Height
Seat Style
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555041
Zoro #
G722810977
UPC #
-
Country of Origin
China
Dimensions
Length
33 in
Width
18 in
Depth
16 in
Details
Assembly Required
Full Assembly Needed
Number of Stools Included
1
Bar Chair Type
Adjustable Height
Seat Style
Round
Item
Bar Chairs
Capacity
250 lb
Finish
Unfinished
Color
Silver
Material
Metal
Description
The perfect way to add some extra seating in your home, this white and silver faux leather and metal low back adjustable height bar chair will elevate the look and vibe of your room. The silver coloration of the high quality metal base marries nicely with the white faux leather seat. Not only good looking and stylish, this chair features a round shaped seat and a low_back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 33-inch h x 18-inch w x 16-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.