Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
White Bedroom Set
Mfr # 601924
Zoro # G122909349
product price:Â $614.99
/eaKey Features
Bed Size
King
Color
White
Material
Wood
Box Spring Required (Yes/No)
No
Overall Height
66.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 601924
- Zoro #
- G122909349
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Bed Size
- King
- Overall Height
- 66.9 in
- Overall Width
- 42.5 in
- Overall Length
- 20.5 in
Details
- Color
- White
- Material
- Wood
- Box Spring Required (Yes/No)
- No
- Included Headboard (Yes/No)
- No
- Bed Included
- No
- Includes
- Armoire
- Nightstand Included
- No
- Number of Dresser Drawers
- 1
- Item
- Bedroom Furniture Sets
- Upholstered
- No
- Assembly Required
- Full Assembly Needed
- Commercial Use
- No
- Number of Pieces Included
- 2
- Weight Capacity
- 300 lb
- Footboard Included
- No
- Style
- Modern
- Finish
- Matte
Description
Complete your bedroom makeover with this elegant white bedroom set, featuring a stylish armoire to keep your belongings organized. The crisp white color scheme adds a touch of sophistication to your space, creating a serene atmosphere for relaxation and rest. The set's cohesive design ensures a harmonious look in your bedroom, making it a seamless addition to your existing decor. Crafted with quality materials, this bedroom set offers both style and durability, providing a timeless appeal that will last for years to come. Elevate your bedroom's aesthetic with this versatile white bedroom set that combines functionality with modern design elements, perfect for enhancing your home's ambiance. 66.9-inch h x 42.5-inch w x 20.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.