Lanica Japandi Sun Bleached Rattan Queen Size Standalone Headboard
- Mfr # 248-13731-ZORO
- Zoro # G223547006
product price:Â
$
289.99
/ea
Key Features
Material
Braided Natural Rattan + Mahogany Wood, Plywood(Backside)
Overall Height
59.8 in
Overall Width
66.1 in
Style
Japandi
Overall Length
2.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 248-13731-ZORO
- Zoro #
- G223547006
- UPC #
- 193271425433
- Country of Origin
- Indonesia
- Material
- Braided Natural Rattan + Mahogany Wood, Plywood(Backside)
- Style
- Japandi
- Assembly
- Assembled
- For Use With
- Bedroom
- Color
- Pale Brown
Dimensions
- Overall Height
- 59.8 in
- Overall Width
- 66.1 in
- Size
- Queen
- Overall Length
- 2.4 in
Description
Form an environment of serene grace in your space with the lovely Lanica standalone headboard. Made in Indonesia, this Japandi piece consists of a solid wood frame exquisitely embellished with natural rattan. Its round, half-moon silhouette lends smooth geometric charm while the braided rattan outline enriches the piece with captivating visual allure. The Lanica will arrive fully assembled and utilizes a standalone design that sits snuggly between the bed frame and wall with no mounting required. A beautifully bold bedroom backdrop, the Lanica nightstand adeptly complements any arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.