Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
White Bedroom Set
Mfr # 601927
Zoro # G822912090
product price:Â $604.99
/eaKey Features
Bed Size
King
Color
White
Material
Solid and Manufactured Wood
Box Spring Required (Yes/No)
No
Overall Height
66.9 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 601927
- Zoro #
- G822912090
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Bed Size
- King
- Overall Height
- 66.9 in
- Overall Width
- 41.4 in
- Overall Length
- 21.1 in
Details
- Color
- White
- Material
- Solid and Manufactured Wood
- Box Spring Required (Yes/No)
- No
- Included Headboard (Yes/No)
- No
- Footboard Included
- No
- Bed Included
- No
- Number of Pieces Included
- 2
- Assembly Required
- Full Assembly Needed
- Number of Dresser Drawers
- 1
- Style
- Modern
- Finish
- Natural
- Weight Capacity
- 300 lb
- Nightstand Included
- No
- Commercial Use
- No
- Upholstered
- No
- Includes
- Armoire
- Item
- Bedroom Furniture Sets
Description
Transform your bedroom with this elegant white bedroom set. The set includes an armoire to store your essentials and infuses a serene vibe with its majority white color scheme. This stylish ensemble enhances any space with its crisp white hues, creating a tranquil atmosphere for relaxation and rejuvenation. Crafted to complement a variety of decor styles, this bedroom set combines functionality with a timeless aesthetic appeal. The clean lines and sophisticated design of the pieces exude a sense of modern elegance, making it a perfect choice for those seeking a chic and inviting bedroom retreat. Upgrade your sleeping haven with this stunning white bedroom set today. 66.9-inch h x 41.4-inch w x 21.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.