Shop WESTGATE
See all product information
Create Account
2FT LED Outdoor Sign Lights 50W 5000K Black Aluminium Housing
- Mfr # LOHB-2FT-50W-50K
- Zoro # G724886116
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Height
3.0 in
Width
4.5 in
Lighting Technology
LED
Weight
1.56 lb
Rated Life
70,000hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LOHB-2FT-50W-50K
- Zoro #
- G724886116
- UPC #
- 845060013207
- Country of Origin
- China
- Lighting Technology
- LED
- Weight
- 1.56 lb
- Item
- LED Outdoor Sign Lights
- Rated Life
- 70,000hr
- IP Rating
- IP65
- Lens Type
- PC
- Voltage
- 120V AC to 277V AC
- Housing Material
- Die-Cast Aluminum With Powder Coat Finish
- Fixture Wattage
- 50W
- Power Factor
- .9~.97
- CRI
- 80
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- Finish
- Black
- Standards
- UL, DLC
- Lumens
- 6700LM
- Beam Angle
- 90°
- BUG Rating
- B3-U0-G0
- Color Temperature
- 5000 K
Dimensions
- Height
- 3.0 in
- Width
- 4.5 in
- Length
- 20.75 in
Description
The Westgate LOHB-2FT-50W-50K is a LED outdoor sign lights. It delivers 6700LM of 5000K light at 50W. Operates on 120-277VAC input power. Constructed of die-cast aluminum with powder coat finish in a black finish. Key specifications: CRI 80, power factor .9-.97, beam angle 90 Deg, operating temperature -40 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection, BUG rating B3-U0-G0. Light source: LED. Lens: PC. Certifications: UL, DLC.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.