White Five Piece Square Bone China Dinnerware Set
- Mfr # 483489
- Zoro # G923440423
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Bowl Type
Soup Bowl
Dessert Bowls
No
Number of Soup Bowls Included
1
Number of Salad Plates
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483489
- Zoro #
- G923440423
- UPC #
- -
- Country of Origin
- Thailand
- Shape
- Square
- Bowl Type
- Soup Bowl
- Dessert Bowls
- No
- Number of Soup Bowls Included
- 1
- Number of Salad Plates
- 1
- Total Number of Bowls Included
- 1
- Style
- Contemporary
- Service For
- 1
- Set Type
- Dinnerware Set
- Includes
- 5
- Pattern
- Solid Color
- Material
- Bone China
- Item
- Dinnerware
- Commercial Use
- No
- Number of Mugs Included
- 1
- Number of Dinner Plates
- 1
- Color
- White
Dimensions
- Overall Depth (In.)
- 10 in
- Overall Width
- 10 in
- Overall Length
- 1.25 in
Description
This contemporary white five piece square bone china dinnerware set is perfect for those looking to refresh their dining collection. Crafted from durable and chip-resistant bone china, this set includes one main plate, one salad plate, one soup bowl, one mug, and one saucer. The square shape adds a modern touch to your table setting, while the stackable design helps save space in your cabinets. Dishwasher and microwave safe, this dinnerware set offers convenience and versatility. Whether you're hosting a dinner party or enjoying a cozy meal at home, this white dinnerware set will elevate any occasion. 1.25-inch H x 10-inch W x 10-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.