White Six Piece Round Pebbled Porcelain Service For Six Bowl Set
- Mfr # 483512
- Zoro # G123440490
product price:Â
$
74.99
/ea
Key Features
Overall Depth (In.)
7.5 in
Includes
6
Overall Length
1.75 in
Style
Modern
Number of Soup Bowls Included
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 483512
- Zoro #
- G123440490
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth (In.)
- 7.5 in
- Overall Length
- 1.75 in
- Overall Width
- 7.5 in
Details
- Includes
- 6
- Style
- Modern
- Number of Soup Bowls Included
- 6
- Set Type
- Bowl Set
- Service For
- 6
- Total Number of Bowls Included
- 6
- Bowl Type
- Soup Bowl
- Shape
- Round
- Commercial Use
- No
- Pattern
- Pebbled
- Color
- White
- Material
- Porcelain
- Dessert Bowls
- No
- Item
- Dinnerware
Description
The white six piece round pebbled porcelain service for six bowl set is a must-have addition to your dining collection. This modern set includes six stackable round bowls, perfect for serving soups and other delicious meals. Crafted from durable porcelain, these bowls are chip-resistant and dishwasher safe, ensuring easy cleaning and long-lasting use. With its sleek white color and pebbled design, this dinnerware set will add a touch of elegance to any table setting. Whether you are hosting a formal dinner or enjoying a casual meal with family and friends, this versatile bowl set is microwave safe, allowing for convenient reheating of your favorite dishes. Upgrade your dining experience with this stylish and functional dinnerware set. 1.75-inch H x 7.5-inch W x 7.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.