White Sixteen Piece Round Bone China Service For Four Dinnerware Set
- Mfr # 483518
- Zoro # G723439696
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Overall Depth (In.)
10.75 in
Overall Length
0.75 in
Includes
16
Total Number of Bowls Included
4
Bowl Type
Soup Bowl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 483518
- Zoro #
- G723439696
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth (In.)
- 10.75 in
- Overall Length
- 0.75 in
- Overall Width
- 10.75 in
Details
- Includes
- 16
- Total Number of Bowls Included
- 4
- Bowl Type
- Soup Bowl
- Number of Soup Bowls Included
- 4
- Item
- Dinnerware
- Commercial Use
- No
- Dessert Bowls
- No
- Material
- Bone China
- Number of Mugs Included
- 4
- Style
- Casual
- Number of Dinner Plates
- 4
- Set Type
- Dinnerware Set
- Number of Salad Plates
- 4
- Pattern
- Solid Color
- Shape
- Round
- Service For
- 4
- Color
- White
Description
The white sixteen piece round bone china service for four dinnerware set is an elegant addition to any dining table. With its round shape and sleek design, it is perfect for both casual and formal occasions. Made of high-quality bone china, this dinnerware set is not only beautiful but also durable and chip resistant. The set includes four dinner plates, four salad plates, four soup bowls, and four mugs, making it an ideal choice for a family of four. It is dishwasher and microwave safe, making clean-up a breeze. The stackable design allows for easy storage, while the classic white color adds a touch of timeless sophistication to your table setting. Upgrade your dining experience with this stylish and versatile dinnerware set. 0.75-inch H x 10.75-inch W x 10.75-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.