Shop HOMEROOTS
See all product information
Create Account
White Four Piece Round Weave Stoneware Service For Four Bowl Set
- Mfr # 483500
- Zoro # G223440628
product price:Â
$
79.29
/ea
Key Features
Material
Stoneware
Style
Cottage
Service For
4
Bowl Type
Soup Bowl
Set Type
Bowl Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 483500
- Zoro #
- G223440628
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Overall Depth (In.)
- 7.25 in
- Overall Width
- 7.25 in
- Overall Length
- 2.5 in
Details
- Material
- Stoneware
- Style
- Cottage
- Service For
- 4
- Bowl Type
- Soup Bowl
- Set Type
- Bowl Set
- Includes
- 4
- Total Number of Bowls Included
- 4
- Pattern
- Weave
- Shape
- Round
- Item
- Dinnerware
- Commercial Use
- No
- Dessert Bowls
- No
- Color
- White
- Number of Soup Bowls Included
- 4
Description
Enhance your dining experience with this exquisite white four piece round weave stoneware service for four bowl set. Crafted from high-quality stoneware, this set includes four soup bowls, perfect for cozy gatherings. The round shape and white color effortlessly blend with any table setting, while the cottage-style design adds a touch of elegance to your meals. Not only are these bowls dishwasher safe and chip resistant, but they are also stackable for easy storage. Furthermore, they are microwave safe, providing you with convenience and versatility in your kitchen. Elevate your dining table with this stylish and practical dinnerware set that combines functionality with timeless beauty. 2.5-inch H x 7.25-inch W x 7.25-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.