White Six Piece Porcelain Service For Six Bowl Set
- Mfr # 483485
- Zoro # G523440557
product price:Â
$
95.15
/ea
Key Features
Total Number of Bowls Included
6
Bowl Type
Cereal Bowl
Number of Cereal Bowls
6
Overall Length
2.75 in
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483485
- Zoro #
- G523440557
- UPC #
- -
- Country of Origin
- Thailand
- Total Number of Bowls Included
- 6
- Bowl Type
- Cereal Bowl
- Number of Cereal Bowls
- 6
- Commercial Use
- No
- Style
- Modern
- Includes
- 6
- Service For
- 6
- Item
- Dinnerware
- Set Type
- Bowl Set
- Pattern
- Solid Color
- Material
- Porcelain
- Color
- White
- Dessert Bowls
- No
Dimensions
- Overall Length
- 2.75 in
- Overall Width
- 7.75 in
- Overall Depth (In.)
- 7.75 in
Description
Elevate your dining experience with this elegant white six piece porcelain service for six bowl set. Crafted from high-quality porcelain, this modern-style dinnerware set features six cereal bowls that are both chip-resistant and dishwasher safe, ensuring long-lasting durability and easy cleanup. The stackable design allows for convenient storage, while the microwave-safe feature allows you to warm up delicious meals with ease. With a total of six pieces included, this bowl set is perfect for serving cereals, soups, or salads. Its sleek white color adds a touch of sophistication to any table setting. Upgrade your dinnerware collection today with this stylish and functional bowl set. 2.75-inch H x 7.75-inch W x 7.75-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.