Shop HOMEROOTS
See all product information
Create Account
White Six Piece Porcelain Service For Six Bowl Set
- Mfr # 483486
- Zoro # G423440329
product price:Â
$
95.15
/ea
Key Features
Style
Modern
Bowl Type
Cereal Bowl
Overall Depth (In.)
6 in
Overall Width
6 in
Pattern
Solid Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483486
- Zoro #
- G423440329
- UPC #
- -
- Country of Origin
- Thailand
- Style
- Modern
- Bowl Type
- Cereal Bowl
- Pattern
- Solid Color
- Includes
- 6
- Total Number of Bowls Included
- 6
- Dessert Bowls
- No
- Number of Cereal Bowls
- 6
- Material
- Porcelain
- Item
- Dinnerware
- Service For
- 6
- Commercial Use
- No
- Color
- White
- Set Type
- Bowl Set
Dimensions
- Overall Depth (In.)
- 6 in
- Overall Width
- 6 in
- Overall Length
- 3 in
Description
Get ready to elevate your dining experience with our white six piece porcelain service for six bowl set. This modern-style dinnerware set includes six cereal bowls made from high-quality porcelain material. With a total of six bowls included, you'll have plenty to go around for your family and guests. The stackable design allows for easy storage, while the chip-resistant feature ensures durability for long-lasting use. Not only are these bowls dishwasher safe, but they are also microwave safe, providing convenience for your everyday needs. The elegant white color adds a touch of sophistication to any table setting. Upgrade your dinnerware collection with our versatile and stylish white six piece porcelain service for six bowl set. 3-inch H x 6-inch W x 6-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.