Shop HOMEROOTS
See all product information
Create Account
White Six Piece Square Bone China Service For Six Dinner Plate Set
- Mfr # 483491
- Zoro # G923440317
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Includes
6
Overall Width
10 in
Overall Length
1.25 in
Shape
Square
Pattern
Solid Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 483491
- Zoro #
- G923440317
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Overall Width
- 10 in
- Overall Length
- 1.25 in
- Overall Depth (In.)
- 10 in
Details
- Includes
- 6
- Shape
- Square
- Pattern
- Solid Color
- Commercial Use
- No
- Service For
- 6
- Dessert Bowls
- No
- Style
- Contemporary
- Item
- Dinnerware
- Set Type
- Dinner Plate Set
- Material
- Bone China
- Number of Dinner Plates
- 6
- Color
- White
Description
Enhance your dining experience with our white six piece square bone china service for six dinner plate set. This elegant set includes six square dinner plates, perfect for entertaining family and friends. Crafted from high-quality bone china, these plates are not only stylish but also chip-resistant and dishwasher safe for easy cleanup. The contemporary design and classic white color will effortlessly complement any table setting. Each plate is microwave safe, allowing you to easily heat up your food for convenience. With its stackable feature, this dinnerware set is also easy to store, making it a practical addition to your kitchen. Upgrade your dining collection with our exquisite white six piece square bone china service for six dinner plate set today. 1.25-inch H x 10-inch W x 10-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.