Shop HOMEROOTS
See all product information
Create Account
White Four Piece Weave Stoneware Service For Four Bowl Set
- Mfr # 483501
- Zoro # G123439463
product price:Â
$
79.29
/ea
Key Features
Includes
4
Commercial Use
No
Service For
4
Set Type
Bowl Set
Material
Stoneware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483501
- Zoro #
- G123439463
- UPC #
- -
- Country of Origin
- Malaysia
- Includes
- 4
- Commercial Use
- No
- Service For
- 4
- Set Type
- Bowl Set
- Material
- Stoneware
- Item
- Dinnerware
- Bowl Type
- Dessert Bowl
- Dessert Bowls
- Yes
- Number of Dessert Bowls
- 4
- Pattern
- Weave
- Color
- White
- Style
- Cottage
- Total Number of Bowls Included
- 4
Dimensions
- Overall Depth (In.)
- 5.5 in
- Overall Length
- 3 in
- Overall Width
- 5.5 in
Description
This white four piece weave stoneware service for four bowl set is the perfect addition to your dining collection. Made of durable and chip-resistant stoneware, this set includes four dessert bowls that are both microwave and dishwasher safe. With a stylish cottage design and a stackable feature, these bowls are not only functional but also aesthetically pleasing. Whether you're serving delicious desserts or using them for everyday meals, this set is sure to impress your guests. The set is designed with convenience in mind, as it is easy to clean and store. Upgrade your dinnerware collection with this versatile and high-quality bowl set. 3-inch H x 5.5-inch W x 5.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.