Shop HOMEROOTS
See all product information
Create Account
White Six Piece Round Coupe Porcelain Service For Six Dinner Plate Set
- Mfr # 483483
- Zoro # G823440578
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1 in
Pattern
Solid Color
Commercial Use
No
Set Type
Dinner Plate Set
Service For
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483483
- Zoro #
- G823440578
- UPC #
- -
- Country of Origin
- Thailand
- Pattern
- Solid Color
- Commercial Use
- No
- Set Type
- Dinner Plate Set
- Service For
- 6
- Item
- Dinnerware
- Style
- Modern
- Number of Dinner Plates
- 6
- Color
- White
- Shape
- Round Coupe
- Dessert Bowls
- No
- Material
- Porcelain
- Includes
- 6
Dimensions
- Overall Length
- 1 in
- Overall Depth (In.)
- 11 in
- Overall Width
- 11 in
Description
Enhance your dining experience with our white six piece round coupe porcelain service for six dinner plate set. This modern-style dinnerware set includes six round coupe dinner plates made of high-quality porcelain. With a total of six pieces, this set is perfect for serving delicious meals to your family and friends. The dishes are dishwasher safe, making clean-up a breeze. They are also chip resistant and stackable, ensuring durability and convenience. The elegant white color of the plates complements any table setting, while their microwave-safe feature adds flexibility to your meal preparation. Elevate your dining table with this exquisite porcelain dinner plate set and enjoy memorable meals with your loved ones. 1-inch H x 11-inch W x 11-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.