Shop HOMEROOTS
See all product information
Create Account
Red and White Four Piece Square Floral Bone China Dinnerware Set
- Mfr # 483517
- Zoro # G523440564
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Overall Depth (In.)
10 in
Overall Length
1 in
Number of Salad Plates
1
Service For
1
Set Type
Dinnerware Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483517
- Zoro #
- G523440564
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Dinnerware
- Number of Salad Plates
- 1
- Service For
- 1
- Set Type
- Dinnerware Set
- Commercial Use
- No
- Includes
- 4
- Pattern
- Floral
- Number of Dinner Plates
- 1
- Shape
- Square
- Material
- Bone China
- Style
- Contemporary
- Bowl Type
- Soup Bowl
- Total Number of Bowls Included
- 1
- Dessert Bowls
- No
- Number of Soup Bowls Included
- 1
- Color
- Red, White
- Number of Mugs Included
- 1
Dimensions
- Overall Depth (In.)
- 10 in
- Overall Length
- 1 in
- Overall Width
- 10 in
Description
This red and white four piece square floral bone china dinnerware set is a stunning addition to any dining table. With its contemporary poppy floral design and vibrant splashes of color on a white base, it is sure to catch the eye. The set includes one square main plate, one salad plate, one soup bowl, and one mug, making it perfect for a cozy dinner for one. Made from high-quality bone china, this dinnerware set is not only stylish but also durable. It is dishwasher safe, stackable, and chip-resistant, ensuring easy cleaning and long-lasting use. Additionally, it is microwave safe, allowing you to heat up your favorite soups or beverages with ease. Upgrade your dining experience with this elegant and practical dinnerware set. 1-inch H x 10-inch W x 10-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.