47in White Wood Enclosed and Open Storage TV Stand
- Mfr # 734181
- Zoro # G423439774
product price:Â
$
397.99
/ea
Free Shipping & Returns
Key Features
Color
White
Wood Type
MDF
Height
13.6 in
Width
47.3 in
Stand Type
TV Stand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 734181
- Zoro #
- G423439774
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Height
- 13.6 in
- Width
- 47.3 in
- Length
- 23.6 in
Details
- Color
- White
- Wood Type
- MDF
- Stand Type
- TV Stand
- Capacity
- 117
- Finish
- Unfinished
- Hutch Included
- No
- Item
- TV Stands
- Material
- Manufactured Wood
- Assembly Required
- Full Assembly Needed
- Natural Variation Type
- No Natural Variation
- Bridge Included
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.