Brown Polyester Blend Reclining U Shaped Three Piece Corner Sectional
- Mfr # 366240
- Zoro # G723438286
product price:Â
$
2,258.99
/ea
Key Features
Color
Silver
Width
80 in
Finish
Matte
Capacity
3
Sectional Design
Reclining
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366240
- Zoro #
- G723438286
- UPC #
- -
- Country of Origin
- China
- Color
- Silver
- Item
- Sectionals
- Finish
- Matte
- Capacity
- 3
- Sectional Design
- Reclining
- Reclining Type
- Manual - Push Button
- Shape
- U Shaped
- Style
- Modern
- Upholstery Color
- Brown
- Sectional Type
- Corner Sectional
- Number of Pieces
- 3
- Assembly Required
- Full Assembly Needed
- Sectional Orientation
- Symmetrical
- Upholstery Material
- Polyester Blend
- Recline
- Yes
- Hand Crafted
- No
- Material
- Steel
Dimensions
- Width
- 80 in
- Depth
- 80 in
- Length
- 39 in
Description
Add an air of fashion to your space with this fabulous brown cotton blend reclining curved. Manual - lever handle recline allows you to truly rest, lounge and even sleep comfortably. Ideal for placing in the middle of a room, this curved showstopper is an unconventional way to seat multiple people in a stylish and elegant manor. A great showpiece for your room, this sectional is a must have. 39-inch H x 80-inch W x 80-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.