White Italian Leather Power Reclining U Shaped Eight Piece Corner Sectional With Console
- Mfr # 634663
- Zoro # G723438408
product price:Â
$
12,806.99
/ea
Key Features
Capacity
8
Color
Black
Style
Modern
Number of Pieces
8
Material
Solid and Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 634663
- Zoro #
- G723438408
- UPC #
- -
- Country of Origin
- China
- Capacity
- 8
- Color
- Black
- Style
- Modern
- Number of Pieces
- 8
- Material
- Solid and Manufactured Wood
- Reclining Type
- Power - Push Button
- Finish
- Unfinished
- Upholstery Color
- White
- Hand Crafted
- No
- Assembly Required
- Partial Assembly Needed
- Sectional Orientation
- Symmetrical
- Recline
- Yes
- Item
- Sectionals
- Sectional Type
- Corner Sectional
- Upholstery Material
- Italian Leather
- Shape
- U Shaped
- Sectional Design
- Reclining
Dimensions
- Depth
- 82.5 in
- Length
- 39 in
- Width
- 172 in
Description
An interior designer's dream, this buttery soft high-grade leather white italian leather power reclining u shaped eight piece corner sectional with console will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 172.00-inch w x 82.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.