White Linen Blend Modular L Shaped Five Piece Corner Sectional
- Mfr # 716920
- Zoro # G323440283
product price:Â
$
2,021.99
/ea
Key Features
Capacity
5
Number of Pieces
5
Length
23.2 in
Upholstery Material
Linen Blend
Sectional Design
Modular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 716920
- Zoro #
- G323440283
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 23.2 in
- Depth
- 120 in
- Width
- 120 in
Details
- Capacity
- 5
- Number of Pieces
- 5
- Upholstery Material
- Linen Blend
- Sectional Design
- Modular
- Sectional Type
- Corner Sectional
- Sectional Orientation
- Reversible
- Finish
- Matte
- Assembly Required
- Partial Assembly Needed
- Item
- Sectionals
- Color
- Black
- Hand Crafted
- Yes
- Upholstery Color
- White
- Material
- Solid and Manufactured Wood
- Style
- Modern
- Shape
- L Shaped
- Recline
- No
Description
Add an air of fashion to your space with this fabulous white linen blend modular l shaped five piece corner sectional. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Track arms offer a comfy place to rest. A great showpiece for your room, this sectional is a must have. 23.20-inch h x 120.00-inch w x 120.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.