White Italian Leather Power Reclining U Shaped Twelve Piece Corner Sectional With Console
- Mfr # 634655
- Zoro # G223440352
product price:Â
$
17,630.99
/ea
Key Features
Material
Solid and Manufactured Wood
Sectional Design
Reclining
Depth
122.5 in
Upholstery Color
White
Length
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 634655
- Zoro #
- G223440352
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 122.5 in
- Length
- 39 in
- Width
- 172 in
Details
- Material
- Solid and Manufactured Wood
- Sectional Design
- Reclining
- Upholstery Color
- White
- Capacity
- 8
- Upholstery Material
- Italian Leather
- Sectional Type
- Corner Sectional
- Style
- Modern
- Hand Crafted
- No
- Assembly Required
- Partial Assembly Needed
- Recline
- Yes
- Finish
- Unfinished
- Shape
- U Shaped
- Item
- Sectionals
- Reclining Type
- Power - Push Button
- Sectional Orientation
- Symmetrical
- Color
- Black
- Number of Pieces
- 12
Description
An interior designer's dream, this buttery soft high-grade leather white italian leather power reclining u shaped twelve piece corner sectional with console will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Black metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39.00-inch h x 172.00-inch w x 122.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.