Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gray Italian Leather Power Reclining Curved Seven Piece Corner Sectional With Console
- Mfr # 544984
- Zoro # G423439583
product price:Â
$
14,526.99
/ea
Key Features
Upholstery Color
Dark Gray
Sectional Type
Corner Sectional
Material
Steel
Assembly Required
Partial Assembly Needed
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 544984
- Zoro #
- G423439583
- UPC #
- -
- Country of Origin
- China
- Upholstery Color
- Dark Gray
- Item
- Sectionals
- Sectional Type
- Corner Sectional
- Material
- Steel
- Assembly Required
- Partial Assembly Needed
- Finish
- Matte
- Recline
- Yes
- Number of Pieces
- 7
- Style
- Transitional
- Hand Crafted
- No
- Capacity
- 7
- Upholstery Material
- Italian Leather
- Shape
- L Shaped
- Reclining Type
- Power - Push Button
- Color
- Silver
- Sectional Design
- Reclining
- Sectional Orientation
- Reversible
Dimensions
- Length
- 39 in
- Depth
- 125 in
- Width
- 139 in
Description
The gray italian leather power reclining curved seven piece corner sectional with console is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Round_arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Add versatility to your room as this sectional opens up into a n/a sleeper bed. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Curved sectionals are a great way to maximize seating space without someone getting stuck in the uncomfortable corner seat. A great showpiece for your room, this sectional is a must have. 39-inch h x 139-inch w x 125-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.