Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
White Italian Leather Reclining L Shaped Two Piece Corner Sectional
- Mfr # 482253
- Zoro # G023438610
product price:Â
$
8,867.99
/ea
Key Features
Sectional Orientation
Symmetrical
Sectional Type
Corner Sectional
Length
35 in
Size
117" x 97.7"
Recline
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 482253
- Zoro #
- G023438610
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 35 in
- Size
- 117" x 97.7"
- Width
- 117 in
- Depth
- 40 in
Details
- Sectional Orientation
- Symmetrical
- Item
- Sectionals
- Sectional Type
- Corner Sectional
- Recline
- No
- Finish
- Unfinished
- Shape
- L Shaped
- Color
- Silver
- Upholstery Color
- White
- Number of Pieces
- 2
- Material
- Solid and Manufactured Wood
- Capacity
- 3
- Sectional Design
- Reclining
- Upholstery Material
- Italian Leather
- Assembly Required
- Full Assembly Needed
Description
Made of the highest quality, supple leather, this white italian leather reclining l shaped two piece corner sectional will be the star of your space. The high-grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 35-inch H x 117-inch W x 40-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.