Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
White Leather Modular U Shaped Eight Piece Corner Sectional
- Mfr # 643958
- Zoro # G823440417
product price:Â
$
11,161.99
/ea
Key Features
Depth
41 in
Width
174 in
Hand Crafted
No
Sectional Type
Corner Sectional
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 643958
- Zoro #
- G823440417
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 41 in
- Width
- 174 in
- Length
- 39 in
Details
- Hand Crafted
- No
- Sectional Type
- Corner Sectional
- Finish
- Unfinished
- Sectional Orientation
- Reversible
- Material
- Stainless Steel
- Reclining Type
- Power - Push Button
- Style
- Modern
- Recline
- Yes
- Upholstery Color
- White
- Upholstery Material
- Leather
- Color
- Silver
- Shape
- U Shaped
- Item
- Sectionals
- Assembly Required
- Partial Assembly Needed
- Number of Pieces
- 8
- Sectional Design
- Modular
- Capacity
- 6
Description
An interior designer's dream, this buttery soft high-grade leather white leather modular u shaped eight piece corner sectional will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Pillow top arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 174.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.