White Linen Blend Modular L Shaped Three Piece Corner Sectional
- Mfr # 716918
- Zoro # G623439130
product price:Â
$
2,350.99
/ea
Key Features
Color
Black
Sectional Design
Modular
Recline
No
Capacity
2
Sectional Type
Corner Sectional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 716918
- Zoro #
- G623439130
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Sectional Design
- Modular
- Recline
- No
- Capacity
- 2
- Sectional Type
- Corner Sectional
- Shape
- L Shaped
- Assembly Required
- Partial Assembly Needed
- Style
- Modern
- Upholstery Material
- Linen Blend
- Material
- Solid and Manufactured Wood
- Finish
- Matte
- Hand Crafted
- Yes
- Item
- Sectionals
- Upholstery Color
- White
- Sectional Orientation
- Reversible
- Number of Pieces
- 3
Dimensions
- Depth
- 80 in
- Length
- 23.2 in
- Width
- 80 in
Description
Designed for comfort and good looks, this white linen blend modular l shaped three piece corner sectional is a great option to anchor your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. A great showpiece for your room, this sectional is a must have. 23.20-inch h x 80.00-inch w x 80.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.