Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Battleship Gray Leather Power Reclining U Shaped Eight Piece Corner Sectional With Console
- Mfr # 643909
- Zoro # G523438875
product price:Â
$
9,173.99
/ea
Key Features
Number of Pieces
8
Sectional Type
Corner Sectional
Width
174 in
Recline
Yes
Depth
41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 643909
- Zoro #
- G523438875
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 174 in
- Depth
- 41 in
- Length
- 39 in
Details
- Number of Pieces
- 8
- Sectional Type
- Corner Sectional
- Recline
- Yes
- Upholstery Material
- Leather
- Material
- Stainless Steel
- Assembly Required
- Partial Assembly Needed
- Item
- Sectionals
- Color
- Silver
- Sectional Orientation
- Reversible
- Finish
- Unfinished
- Reclining Type
- Power - Push Button
- Sectional Design
- Reclining
- Shape
- U Shaped
- Style
- Modern
- Capacity
- 6
- Upholstery Color
- Battleship Gray
- Hand Crafted
- No
Description
Superior construction from fabulously soft and high-grade leather gives this battleship gray leather power reclining u shaped eight piece corner sectional with console a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pillow top arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39.00-inch h x 174.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.