White Ribbed Texture Velvet Upholstered Queen Bed Frame
- Mfr # 486078
- Zoro # G522893835
product price:Â
$
2,413.99
/ea
Key Features
Color
White
Material
Manufactured Wood
Mattress Included
No
Nailhead Trim
No
Tufted
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 486078
- Zoro #
- G522893835
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length (In.)
- 55 in
- Width (In.)
- 72 in
- Depth
- 87 in
- Size
- Queen
Details
- Color
- White
- Material
- Manufactured Wood
- Mattress Included
- No
- Nailhead Trim
- No
- Tufted
- No
- Box Spring Required
- No
- Upholstered
- Yes
- Upholstery Color
- White
- Capacity
- 600 lb
- Upholstery Material
- Velvet
- Slat Kit Included
- No
- Finish
- Matte
- Item
- Standard Beds
- Assembly Required
- Full Assembly Needed
- Shape
- Rectangular
- Upholstery Design
- Fully Upholstered
Description
Update and anchor your room in style with the fabulous white ribbed texture velvet upholstered queen bed frame. Fully upholstered in a white rugged velvet, this bed brings a unique and designer perspective to your space. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed will help to create a peaceful environment that will provide restful slumber for years to come. Features high quality design that adds a contemporary vibe to your space. Contemporary styling gives this bed a clean and fresh style. 55-inch h x 72-inch w x 87-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.