Shop HOMEROOTS
See all product information
Create Account
White Rustic Finish Wood Serving Tray With Handles
- Mfr # 379870
- Zoro # G423438296
product price:Â
$
47.99
/ea
Key Features
Length
3.7 in
Food Safe
Yes
Overall Width
19.5 in
Size
19.5" W
Tray Pattern
No Pattern and Not Solid Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 379870
- Zoro #
- G423438296
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 3.7 in
- Overall Width
- 19.5 in
- Size
- 19.5" W
- Overall Depth
- 13 in
Details
- Food Safe
- Yes
- Tray Pattern
- No Pattern and Not Solid Color
- Material
- Solid Wood
- Color
- White
- Dishwasher Safe
- No
- Microwave Safe
- No
- Shape
- Rectangular
- Assembly Required
- No Assembly Needed
- Finish
- Distressed
- Chip Resistant
- No
- Item
- Trays
- Tray Type
- Vanity Tray
Description
The quintessential addition to your rooms, this tray will do more than embellish your rooms. It will improve upon your interior design as well. This tray is a fantastic piece, with a contemporary style that will be an augmentation for your space no one can ignore and a vibrant color that will breathe some fresh air into your rooms. This tray is a high quality piece, proficiently made of high grade materials. An entirely handmade and hand crafted design. You want your trays to be resilient, and that's exactly what you get with this one. It's a part of the Atel collection, and its brilliant charm and design will give a fresh feel to the atmosphere of your home. This piece is crafted from wood materials. As for measurements, they are 3.75in for height, 19.5in for width, and 13in for depth, and it weighs 2.6 pounds. Formed in a tapered, rectangular shape. Made with side cut-out handles. You can introduce it into your interior to achieve the perfect look.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.