14in Clear and Gold Bubble Glass Scalloped Rim Rectangular Tray
- Mfr # 390098
- Zoro # G723439139
product price:Â
$
89.99
/ea
Key Features
Overall Depth
10 in
Tray Type
Serving Tray
Shape
Rectangular
Food Safe
Yes
Color
Clear, Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 390098
- Zoro #
- G723439139
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 10 in
- Size
- 1" x 14" x 10"
- Length
- 1 in
- Overall Width
- 14 in
Details
- Tray Type
- Serving Tray
- Shape
- Rectangular
- Food Safe
- Yes
- Color
- Clear, Gold
- Tray Pattern
- No Pattern and Not Solid Color
- Microwave Safe
- No
- Item
- Trays
- Chip Resistant
- No
- Assembly Required
- No Assembly Needed
- Material
- Glass
- Dishwasher Safe
- No
- Finish
- Glossy
Description
Elegant and unique design, this hand-crafted Bubble Glass Scalloped Gold Rim Rectangular Platter or Tray is a mix of fun color, shape and style. The seeded glass texture of this platter combines with the hand painted organically scalloped goldleaf rim to make a mix of casual and elegant that is unique and interesting. As an added bonus the sides have a slight upwards design that helps to prevent your goodies from sliding off the edge. 1-inch H x 14-inch W x 10-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.