Shop HOMEROOTS
See all product information
Create Account
White Six Piece Porcelain Service For Six Salad Plate Set
- Mfr # 483484
- Zoro # G823439602
product price:Â
$
95.15
/ea
Key Features
Style
Modern
Pattern
Solid Color
Material
Porcelain
Commercial Use
No
Service For
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 483484
- Zoro #
- G823439602
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Overall Width
- 8.5 in
- Overall Length
- 1 in
- Overall Depth (In.)
- 8.5 in
Details
- Style
- Modern
- Pattern
- Solid Color
- Material
- Porcelain
- Commercial Use
- No
- Service For
- 6
- Item
- Dinnerware
- Set Type
- Salad Plate Set
- Includes
- 6
- Number of Salad Plates
- 6
- Color
- White
- Dessert Bowls
- No
Description
Enhance your dining experience with this exquisite white six piece porcelain service for six salad plate set. Crafted from durable porcelain, these modern-styled plates are chip-resistant and dishwasher safe for your convenience. This set includes six stackable salad plates, making it perfect for entertaining guests or everyday use. Whether you're enjoying a casual lunch or an elegant dinner, these plates add a touch of sophistication to any table setting. With their sleek white color, they effortlessly complement any decor style. In addition, these plates are microwave safe, allowing you to conveniently warm up your meals without compromising on style. Upgrade your dinnerware collection with this versatile and elegant salad plate set. 1-inch H x 8.5-inch W x 8.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.